PFERD 43701115 CRIMPED WIRE BRUSH POS RBU 125 X 20 X 14 MM STEEL 0.30
Circular abrasive brush Pferd Tools
See technical informationReferences
Pferd Tools:POS RBU 12520/14,0 ST 0,30
Rubix:228A7677
Manufacturer :43701115
EAN:4007220956250




Product details : PFERD 43701115 CRIMPED WIRE BRUSH POS RBU 125 X 20 X 14 MM STEEL 0.30
Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.
Developed for universal use in the workshop.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
Developed for universal use in the workshop.
• Can be used with all common stationary drive systems and bench grinders thanks to the variable arbor hole diameter.
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 125 mm |
| Application | roughening;deburring;cleaning;removing paint;derusting;removing oxide layers |
| Diameter | 125 mm |
| Reaming diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 21.02 excl. VAT
/ Each
£ 25.22 incl. VAT
- Usually arrives within 14 working days
