References
Mitutoyo:103-159
Rubix:80184745
EAN:4946368004204



Technical specifications
| Measuring range, minimum | 550 mm |
|---|---|
| Measuring range, maximum | 575 mm |
Product details : MITUTOYO 103-159 OUTSIDE MICROMETER ECONOMY DESIGN
Mitutoyo 103-159 (OM-575) is an analog micrometer with carbide measuring faces and a constant-force device. Range 550–575 mm, graduation 0.01 mm.
Technical specifications
Attributes
| Measuring range, minimum | 550 mm |
|---|---|
| Measuring range, maximum | 575 mm |
| Precision | 9 |
| Spindle diameter | 8 mm |
| Graduation | 5 mm |
| Resolution | 0.01 |
Show UNSPSC/ECL@SS
£ 577.08 excl. VAT
/ Each
£ 692.50 incl. VAT
- Usually arrives within 14 working days