Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 891997 EXTERNAL MICROMETER 25-50MM
CUTLINE 891997 EXTERNAL MICROMETER 25-50MM
Outside Micrometers
References
giss cutline:
891997
rubix:
245A6274
ean:
3660338446009
Technical specifications
Measuring range, minimum
25
mm
Measuring range, maximum
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 891997 EXTERNAL MICROMETER 25-50MM
Norms: DIN 863
EXTERNAL MICROMETER 25-50MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
25
mm
Measuring range, maximum
50
mm
Weight
0.76
kg
Spindle diameter
6.5
mm
Resolution
0.01
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.68
excl. VAT
/
Each
£
44.02
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MITUTOYO 111-118 SPLINE MICROMETER
MITUTOYO 293-185-30 DIGITAL MICROMETER QUANTUMIKE IP65 0-25MM
ROEBUCK 50-110-025 DIGITAL MICROMETER 0-25MM
MOORE & WRIGHT MICROMETER 0 - 25MM 1961M
MITUTOYO 147-351 HUB MICROMETER
MITUTOYO 115-215 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-251-30 DIGITAL MICROMETER IP65
MOORE & WRIGHT 1966 MICROMETER 75-100MM
CUTLINE 892007 EXTERNAL MICROMETER 275-300MM
MITUTOYO 111-116 SPLINE MICROMETER
MITUTOYO 331-254-30 DIGITAL SPLINE MICROMETER IP65
MITUTOYO 193-915 DIGIT OUTSIDE MICROMETER SET
CUTLINE 891996 EXTERNAL MICROMETER 0-25MM
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM