MITUTOYO 102-701 RATCHET THIMBLE MICROMETER
Ratchet thimble micrometers
See technical informationSee documentsReferences
Mitutoyo:102-701
Rubix:1021714
EAN:4946368508535

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Documents
Product details : MITUTOYO 102-701 RATCHET THIMBLE MICROMETER
This Ratchet Thimble Micrometer has a new mechanism that ensures consistent and reliable measurements, even for users inexperienced in operating a micrometer with one hand. The Ratchet Thimble Micrometer offers you the following benefits: It works both from the thimble and the speeder, enabling easy, one-handed operation. The ratchet‘s clearly audible operation provides reassurance that measurements are being taken at a constant, preset measuring force.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 72.34 excl. VAT
/ Each
£ 86.81 incl. VAT
- Usually arrives within 14 working days