MITUTOYO 104-149 OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer
See technical informationReferences
Mitutoyo:104-149
Rubix:030230
EAN:4946368006680



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 101.6 mm |
| Graduation | 76.2 mm |
Product details : MITUTOYO 104-149 OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
A Mitutoyo non-digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement.
Strengths
•Wide measuring range with interchangeable anvils
With a ratchet stop for constant force
Supplied with zero-setting standards bar for each range
With SPC output (series 340)
With a ratchet stop for constant force
Supplied with zero-setting standards bar for each range
With SPC output (series 340)
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 101.6 mm |
| Graduation | 76.2 mm |
| Spindle diameter | 6.35 mm |
| Box | yes |
| Weight | 0.79 kg |
Show UNSPSC/ECL@SS
£ 283.51 excl. VAT
/ Each
£ 340.21 incl. VAT
- Usually arrives within 14 working days