MITUTOYO 104-138 OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:104-138
Rubix:230236B
EAN:4946368006574

Technical specifications
| Measuring range, minimum | 152.4 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Spindle diameter | 8 mm |
Documents
Product details : MITUTOYO 104-138 OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
A Mitutoyo non-digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement.
Strengths
•Wide measuring range with interchangeable anvils
With a ratchet stop for constant force
Supplied with zero-setting standards bar for each range
With SPC output (series 340)
With a ratchet stop for constant force
Supplied with zero-setting standards bar for each range
With SPC output (series 340)
Technical specifications
Attributes
| Measuring range, minimum | 152.4 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Spindle diameter | 8 mm |
| Box | yes |
| Weight | 2.65 kg |
Show UNSPSC/ECL@SS
£ 554.22 excl. VAT
/ Each
£ 665.06 incl. VAT
- Usually arrives within 14 working days