References
Mitutoyo:104-158
Rubix:80053507
EAN:4946368006772

Technical specifications
| Measuring range, minimum | 914.4 mm |
|---|---|
| Measuring range, maximum | 1016 mm |
| Graduation | 990.6 mm |
Documents
Product details : MITUTOYO 104-158 OUTSIDE MICROMETER 36 - 40
A Mitutoyo non-digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement.
Strengths
•Wide measuring range with interchangeable anvils
With a ratchet stop for constant force
Supplied with zero-setting standards bar for each range
With SPC output (series 340)
With a ratchet stop for constant force
Supplied with zero-setting standards bar for each range
With SPC output (series 340)
Technical specifications
Attributes
| Measuring range, minimum | 914.4 mm |
|---|---|
| Measuring range, maximum | 1016 mm |
| Graduation | 990.6 mm |
| Spindle diameter | 6.35 mm |
| Box | yes |
| Weight | 11.78 kg |
Show UNSPSC/ECL@SS
£ 1,518.15 excl. VAT
/ Each
£ 1,821.78 incl. VAT
- Usually arrives within 14 working days