Outside Micrometer Anvil Extension Collar
Measuring range, minimum | 500 mm |
---|---|
Measuring range, maximum | 600 mm |
Graduation | 0.01 mm |
Measuring range, minimum | 500 mm |
---|---|
Measuring range, maximum | 600 mm |
Graduation | 0.01 mm |
Spindle diameter | 8 mm |
Box | Yes |
Weight | 5.53 kg |
Usually arrives within 14 working days