MITUTOYO 104-154 OUTSIDE MICROMETER INTERCHANGEABLE ANVIL

Outside Micrometer

See technical informationSee documents
References
Mitutoyo:104-154
Rubix:220A1081
EAN:4946368006734
brand logo
Technical specifications
Measuring range, minimum508 mm
Measuring range, maximum609.6 mm
Graduation6.35 mm
See all Specifications
Documents

Product details : MITUTOYO 104-154 OUTSIDE MICROMETER INTERCHANGEABLE ANVIL


A Mitutoyo non-digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement.

Strengths

•Wide measuring range with interchangeable anvils
With a ratchet stop for constant force
Supplied with zero-setting standards bar for each range
With SPC output (series 340)

Technical specifications


Attributes
Measuring range, minimum508 mm
Measuring range, maximum609.6 mm
Graduation6.35 mm
Spindle diameter8 mm
Boxyes
Weight6.35 kg
Show UNSPSC/ECL@SS
£ 892.60 excl. VAT
/ Each
£ 1,071.12 incl. VAT
  • Usually arrives within 14 working days