Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK PIN PUNCH 115 X 6.5MM
ROEBUCK PIN PUNCH 115 X 6.5MM
Parallel pin punches
References
roebuck:
4971909
rubix:
210334
ean:
3660338516412
Technical specifications
Diameter
6.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIN PUNCH 115 X 6.5MM
Parallel pin punches Hardened, tempered steel. Knurled handle.
Technical specifications
Attributes
Diameter
6.5
mm
Length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.01
excl. VAT
/
Each
£
2.41
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK BELT PUNCH 8MM
ECLIPSE PARALLEL PIN PUNCH 5/32 INCH 3.9MM 161CC
BAHCO 3658A-3 COTTER PIN PUNCH
ROEBUCK PIN PUNCH 115 X 8.0MM
GEDORE 119-3,5 PIN PUNCH 3.5MM 119-3.5
FACOM 249.G8SLS SHEATHED DRIFT PUNCH 8MM - SAFETY LOCK SYSTEM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
119-3 PUNCH
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 4MM 852027
BAHCO 3659-2.8 PUNCH
FACOM 5MM DRIFT PUNCH 249.5
GEDORE 135-12 SETTING PUNCH
BAHCO 3733-5 DRIFT PUNCH
BAHCO 3734BMS/7 7 PCE PIN PUNCH SET
ROEBUCK BELT PUNCH 21MM