Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK 2048/RBK WAD PUNCH 48MM
ROEBUCK 2048/RBK WAD PUNCH 48MM
Punches Roebuck
References
roebuck:
2048/RBK
rubix:
012470
Product details
Technical specifications
Product details : ROEBUCK 2048/RBK WAD PUNCH 48MM
Wad punches
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.22
excl. VAT
/
Each
£
97.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
FACOM DRIFT PUNCH 251A.4
ROEBUCK WAD PUNCH 19MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 2.5MM
FACOM DRIFT PIN PUNCH 4MM 246.4
FACOM CENTRE PUNCH 256.6
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 2.5MM
ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
FACOM 249.G2 PARALLEL PUNCH 140 X 1.95MM
BAHCO 3734-5 COTTER PIN PUNCH
FACOM DRIFT PUNCH 249.6
BAHCO 3658A-3 COTTER PIN PUNCH
FACOM DRIFT PUNCH 249.10
BRITOOL EXPERT DRIFT PUNCH 5MM E418233