References
Stahlwille:70070002
Rubix:794476
EAN:4018754040629



Product details : 1/8 PIN PUNCH
DIN 6450, octagonal, chrome vanadium, lacquered silver.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x151 mm |
|---|---|
| Logistic Weight | 62 g |
| Diameter | 3 mm |
| Length | 150 mm |
| Weight | 62 g |
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
- Usually arrives within 14 working days
