KLINGSPOR 368446 FP77K S/FAST PAPER DISC SET 150MM 80/120/180G 49 HOLE
FP 77 K T-ACT Retail pack Abrasive film, self-fastening, waterproof
See technical informationSee documentsReferences
Klingspor:368446
Rubix:416A5656

Documents
Product details : KLINGSPOR 368446 FP77K S/FAST PAPER DISC SET 150MM 80/120/180G 49 HOLE
FP 77 K T-ACT abrasive film self-fastening disc (set), 150 mm hole pattern GLS74, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Number of elements | 6 |
| Composition | resin bond; aluminium oxide (corundum) grain; semi-open coating; foil backing |
| Grain | 400 |
| Type of attachment | hook & loop (self-fastening) |
| Type | gls 74 |
Show UNSPSC/ECL@SS
£ 0.87 excl. VAT
/ Each
£ 1.04 incl. VAT
- Usually arrives within 14 working days