KLINGSPOR 367328 AN400 NET DISC SET 125 MM 2 X GRIT 80/120/180
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:367328
Rubix:416A5646

Product details : KLINGSPOR 367328 AN400 NET DISC SET 125 MM 2 X GRIT 80/120/180
AN 400 abrasive screen disc (set), 125 mm, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Number of elements | 6 |
| Composition | resin-bonded aluminium oxide abrasive grain on a polyester screen (abrasive screen, self-fastening, waterproof) |
| Type of attachment | self-fastening |
| Type | an 400 retail packs set |
Show UNSPSC/ECL@SS
£ 0.72 excl. VAT
/ Each
£ 0.86 incl. VAT
- Usually arrives within 14 working days