KLINGSPOR 319072 PS22K SELF-FAST. DISC SET 150MM 2X 40/80/120G 17 HOLE
PS 22 K Retail pack set Abrasive paper, self-fastening
See technical informationReferences
Klingspor:319072
Rubix:416A5024

Product details : KLINGSPOR 319072 PS22K SELF-FAST. DISC SET 150MM 2X 40/80/120G 17 HOLE
PS 22 K abrasives (set) self-fastening, 150 mm hole pattern GLS51, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Number of elements | 6 |
| Composition | aluminium oxide abrasive grain with a semi-open coating; synthetic resin bond/size coat on an e-paper backing (self-fastening hook-and-loop/velour interface). |
| Type of attachment | hook and loop (velcro) fastener |
| Type | ps 22 k |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Usually arrives within 14 working days