KLINGSPOR 367316 PS77CK S/FAST PAPER DISC SET 150MM 80/120/180 49 HOLE
PS 77 CK T-ACT Retail pack Abrasive paper, self-fastening
See technical informationSee documentsReferences
Klingspor:367316
Rubix:416A5643

Documents
Product details : KLINGSPOR 367316 PS77CK S/FAST PAPER DISC SET 150MM 80/120/180 49 HOLE
PS 77 CK disc (set) self-fastening active coated, 150 mm hole pattern GLS74, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Number of elements | 6 |
| Composition | resin bond abrasive paper with aluminium oxide grain, semi-open coating, c-paper backing (t-act anti-clogging coating) |
| Type of attachment | self-fastening (hook & loop / velcro) |
| Type | ps 77 ck t-act retail packs set |
Show UNSPSC/ECL@SS
£ 0.73 excl. VAT
/ Each
£ 0.88 incl. VAT
- Usually arrives within 14 working days