KLINGSPOR 367314 FP77K S/FAST PAPER DISC SET 125MM 80/120/180G 8 HOLE
FP 77 K T-ACT Retail pack Abrasive film, self-fastening, waterproof
See technical informationSee documentsReferences
Klingspor:367314
Rubix:416A5641

Documents
Product details : KLINGSPOR 367314 FP77K S/FAST PAPER DISC SET 125MM 80/120/180G 8 HOLE
FP 77 K T-ACT abrasive film self-fastening disc (set), 125 mm hole pattern GLS5, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Number of elements | 6 |
| Composition | resin bonding agent with aluminium oxide grain; semi-open coating on foil backing. |
| Type of attachment | self-fastening (hook & loop) |
| Type | w gls 5 |
Show UNSPSC/ECL@SS
£ 0.68 excl. VAT
/ Each
£ 0.82 incl. VAT
- Usually arrives within 14 working days