Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31316273 MOUNTED POINT ZY W193 16X10X6MM AR 30 O5V STEEL EDGE
PFERD 31316273 MOUNTED POINT ZY W193 16X10X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31316273
rubix:
228A8197
ean:
4007220099063
Technical specifications
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31316273 MOUNTED POINT ZY W193 16X10X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31138254 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 32207254 MOUNTED POINT KE 32 X 32 X 6 MM ADW 46 M5V STEEL
PFERD 32208276 MOUNTED POINT KE 20 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31321278 MOUNTED POINT ZY W216 25X6X6MM AR 80 O5V STEEL EDGE
PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
PFERD 31124278 MOUNTED POINT ZY W186 13X20X6MM AR 80 O5V STEEL EDGE
PFERD 32208253 MOUNTED POINT KE 20 X 32 X 6 MM ADW 30 M5V STEEL
ROEBUCK 868102 GRINDING POINT CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 31134256 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 32901276 MOUNTED POINT TO 20 X 16 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK 868138 MOUNTED POINT ZY-CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 31112254 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 46 M5V STEEL
PFERD 31706336 MOUNTED POINT KU 13 X 6 MM AWCO 46 J5V TOUGH
PFERD 31112258 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 80 M5V STEEL