Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
Abrasive roller Pferd Tools
References
pferd tools:
42811815
rubix:
228A7701
ean:
4007220152461
Technical specifications
Length
35
mm
Width
18
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
35
mm
Width
18
mm
Grain
150
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
KLINGSPOR 25MMX50M 60G ROLL 3771
NORTON 63642531855 R222 100MM X 50M ALOX ROLL P120
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
PFERD 45016545 ROLL FOR ABRASIVE BAND SBR-P 115 A150
PFERD 45016538 ROLL FOR ABRASIVE BAND SBR-P 115 A 80
NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 60G 307683
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
NORTON 63642557611 ABRASIVE FOAM ROLL A275 115MM X 25M P500 PK2
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1500GRIT PK 2
KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
NORTON 63642515571 ROLLS TRIMMED CLEAN & BLEND-120X10M#VFINE