Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR KL385-115MX50M-P180 228366
KLINGSPOR KL385-115MX50M-P180 228366
Abrasive roller Klingspor
References
klingspor:
228366
rubix:
118A9811
ean:
4014855052363
Technical specifications
Length
50000
mm
Width
115
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR KL385-115MX50M-P180 228366
Technical specifications
Attributes
Length
50000
mm
Width
115
mm
Grain
80
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.71
excl. VAT
/
Each
£
190.45
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42821205 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P50
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
PFERD PR 1235 A 50 42811305 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P50
NORTON 63642557611 ABRASIVE FOAM ROLL A275 115MM X 25M P500 PK2
PFERD 42811250 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P120
3M 650630 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A VFN
NORTON 63642571203 NON WOVEN ROLL 150X 10M GREY VERY FINE A
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 800GRIT PK 2
KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
PRODECADV PASMV120 5M SANDING MESH - 120 GRIT
3m HAND PAD ON A ROLL P500 114MM X 25 MTR
NORTON 63642557503 RTH RL 115X10M F4660 NOR SIUF GY CB
3M 04243 PAPER ROLL 241UZ 115MMX50000MM P040
KLINGSPOR 115X50M 150G CLOTH 3951