Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR EMERY 150X50MTR 40G 3977
KLINGSPOR EMERY 150X50MTR 40G 3977
Roll-canvas KL 361 JF
References
klingspor:
3977
rubix:
114A4280
ean:
4014855056835
Technical specifications
Length
50000
mm
Width
150
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR EMERY 150X50MTR 40G 3977
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
150
mm
Grain
40
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
330.51
excl. VAT
/
Each
£
396.61
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642557739 RTH RL 115X10M F2560 NOR AOVF MA FC
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
3M 50199 FINESSE-IT HAND SANDING PAD 1-1/4IN SOFT BLK VINYL FACE
PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
PFERD 42821505 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P50
PFERD 42810646 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P60
PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
KLINGSPOR 3769 KL361 JF ROLLS
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1000GRIT PK 2
PFERD 42811346 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P60
KLINGSPOR KL 361 JF 50X50000MM 50MMX320GAL/OXKL361J 3860