Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD 45016542 ROLL FOR ABRASIVE BAND SBR-P 115 A120
PFERD 45016542 ROLL FOR ABRASIVE BAND SBR-P 115 A120
Abrasive roller Pferd Tools
References
pferd tools:
45016542
rubix:
302A0339
ean:
4007220667798
Technical specifications
Length
25000
mm
Width
115
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : PFERD 45016542 ROLL FOR ABRASIVE BAND SBR-P 115 A120
Technical specifications
Attributes
Length
25000
mm
Width
115
mm
Grain
120
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.52
excl. VAT
/
Each
£
54.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642557739 RTH RL 115X10M F2560 NOR AOVF MA FC
KLINGSPOR 3773 MedEmryRoll 25MMx50M
NORTON 63642557604 RTH RL 115X25M A275 NOR P280 F03
NORTON 100MMX10M MED ROLL 63642557499
PFERD 42821305 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P50
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
3M 7100182531 SCOTCHBRITE CLEAN & FINISH ROLL CF-RL 914MMX10M, A VFN
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 120G 174091
PFERD 42821205 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P50
PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 60G 174088
KLINGSPOR 153398 115 MM P120 ABRASIVE ROLL
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 120G 307685