Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
Klingspor Emery Cloth Roll 50mm x 280 grit
Klingspor Emery Cloth Roll 50mm x 280 grit
Roll-canvas KL 361 JF
References
klingspor:
3859
rubix:
80125475
ean:
4014855014668
Technical specifications
Length
50000
mm
Width
50
mm
Grain
280
See all Specifications
Product details
Technical specifications
Product details : Klingspor Emery Cloth Roll 50mm x 280 grit
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
280
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.63
excl. VAT
/
Each
£
46.36
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
NORTON 63642535316 RTH RL 115X25M A275 NOR P120 F03
PRODECADV PASMV120 5M SANDING MESH - 120 GRIT
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
KLINGSPOR 241818 115 X 5000MM GRAIN 60 ABRAISIVE ROLL
3M 3766 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M S UFN
KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
PFERD PR 1835 A 80 42811808 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P80
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
PFERD 42810748 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P80
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 40G 174086
3M 04241 PAPER ROLL 241UZ 115MMX50000MM P080
3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN