Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21122782 TC-BURRS SPG 1225/6 INOX
PFERD 21122782 TC-BURRS SPG 1225/6 INOX
Rotary milling file Pferd Tools
References
pferd tools:
21122782
rubix:
302A0359
ean:
4007220936894
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21122782 TC-BURRS SPG 1225/6 INOX
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
Scope
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.28
excl. VAT
/
Each
£
59.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863233 CARBIDE BURR MOD L BALLNOSE CONEHEAD 3X13-3
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
CUTLINE 863177 CARBIDE BURR MOD F OGIVE CROSSCUT 16X25-6
CUTLINE 863130 SOLID CARBIDE BURR MOD B CYLIND DIACUT 12,7X25-6
PFERED 045176 METAL BURRS: CYLINDRICAL
PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS
DORMER P89001 6814220
CUTLINE 863178 CARBIDE BURR MOD F OGIVE NEGCUT 9,5X19-6
CUTLINE 863207 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 12,7X25-6
CUTLINE 847259 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.6
CUTLINE 863139 CARBIDE BURR MOD C ROUNDEND NEGCUT 9,5X19-6
ROEBUCK TZ61002 TC BURR SET 6MMSHK
GARRYSON TOOL BIT DEBURRING 8MM SHANK GT4700
ROEBUCK 10 PIECE SET TUNGSTEN CARBIDE ROTARY BURRS FLIP PLASTIC CASE
DORMER P81116.0X6.0 BURR 16.00 MM X 6.00 MM 6814148