Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863207 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 12,7X25-6
CUTLINE 863207 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 12,7X25-6
Carbide Bur
References
giss cutline:
863207
rubix:
216A9234
ean:
3660338178177
Technical specifications
Tail diameter
6
mm
Shape of head
Pointed Tree
Total length
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863207 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 12,7X25-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR G 12,7x25-6 TREE-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Pointed Tree
Total length
70
mm
Teeth
Simple
Head diameter
12.7
mm
Scope
Universal
Capacity length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.35
excl. VAT
/
Each
£
34.02
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
CUTLINE 863240 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 6X16-6
DORMER P805C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814118
GARRYSON ATI GA GT6500D BURR
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
CUTLINE 863164 CARBIDE BURR MOD D SPHERICAL S STEEL 12,7X10,8-6
CUTLINE 863170 CARBIDE BURR MOD D SPHERICAL DIACUT 9,5X9-6
DORMER P80512.7X6.0 BURR 12.70 MM X 6.00 MM 6814115
ROEBUCK TZ61002 TC BURR SET 6MMSHK
CUTLINE 863205 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 8X19-6
CUTLINE 863149 CARBIDE BURR MOD C ROUNDEND SINGCUT 9,5X19-6
CUTLINE 863232 CARBIDE BURR MOD L CON ROUND S STEEL 12,7X30-6
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119
CUTLINE 863200 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 12,7X25-6
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
CUTLINE 863225 CARBIDE BURR MOD L CONICAL ROUND CROSS CUT 8X22-6