Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21105387 TC-BURRS WRC 1225/6 STEEL
PFERD 21105387 TC-BURRS WRC 1225/6 STEEL
Rotary milling file Pferd Tools
References
pferd tools:
21105387
rubix:
302A0275
ean:
4007220936696
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21105387 TC-BURRS WRC 1225/6 STEEL
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
Scope
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.17
excl. VAT
/
Each
£
63.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TL130321P60 CARBIDE BURR 6MM SHANK 12 X 28 BALL NOSED CONE
CUTLINE 863233 CARBIDE BURR MOD L BALLNOSE CONEHEAD 3X13-3
CUTLINE 863132 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 9,5X19-6
ROEBUCK TZ1000-BUC20-RBK TUNGSTEN CARBIDE ROTARY BURRS IN MINI-BOX
CUTLINE 863237 CARBIDE BURR MOD L CON ROUND SINGCUT 12,7X30-6
ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
CUTLINE 863126 SOLID CARBIDE BURR MOD B CYLIND SING CUT 8X19-6
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
CUTLINE 863165 CARBIDE BURR MOD D SPHERICAL SINGCUT 3X2,7-3
DORMER P8119.6X6.0 BURR 9.60 MM X 6.00 MM 6814146
CUTLINE 863127 SOLID CARBIDE BURR MOD B CYLIND SING CUT 9,5X19-6
CUTLINE 847269 CARBIDE BURR MOD L BALLNOSE CONETAIL 3
ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH
CUTLINE 863223 CARBIDE BURR MOD K COUTERSINK 90DEG 12X6-6
ROEBUCK TA100190L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 10MM ENDCUT