Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21101987 TC-BURRS ZYA 1225/6 STEEL
PFERD 21101987 TC-BURRS ZYA 1225/6 STEEL
Rotary milling file Pferd Tools
References
pferd tools:
21101987
rubix:
302A0362
ean:
4007220937242
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21101987 TC-BURRS ZYA 1225/6 STEEL
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
12
mm
Scope
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.18
excl. VAT
/
Each
£
51.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER P8058.0X6.0 BURR 8.00 MM X 6.00 MM 6814113
ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME
CUTLINE 863232 CARBIDE BURR MOD L CON ROUND S STEEL 12,7X30-6
CUTLINE 847266 CARBIDE BURR MODEL C CYLIND BALLNOSE 12,7
CUTLINE 847258 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.3
CUTLINE 863168 CARBIDE BURR MOD D SPHERICAL SINGCUT 9,5X9-6
CUTLINE 863205 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 8X19-6
CUTLINE 863118 SOLID CARBIDE BURR MOD B CYLIND CROSS-CUT 16X25-6
CUTLINE 847263 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 3
DORMER P80516.0X6.0 BURR 16.00 MM X 6.00 MM 6814116
CUTLINE 863117 SOLID CARBIDE BURR MOD B CYLIND CROSS CUT 8X19-6
CUTLINE 863141 CARBIDE BURR MOD C ROUNDEND STEELCUT 9,5X19-6
PFERD 21112826 12MM KUD BALL 1210/6 C3 PLUS BURR 047033
FACOM CUTTING WHEEL VFA.1210
FACOM CUTTING WHEEL VFA.1208