Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO A6709M-3 SOCKET 1/4 AEROSPACE
BAHCO A6709M-3 SOCKET 1/4 AEROSPACE
Screwdriver Bahco
References
bahco:
A6709M-3
rubix:
120A3632
ean:
7314151753825
Technical specifications
Imprint
Hex / Allen
Imprint size
3 mm
Blade length
8.5
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6709M-3 SOCKET 1/4 AEROSPACE
Technical specifications
Attributes
Logistic Weight
10
g
Imprint
Hex / Allen
Imprint size
3 mm
Blade length
8.5
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.96
excl. VAT
/
Each
£
39.55
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
WERA 118050 2067BO SCREWDRIVER SECURITY TX10/60 K'FORM MICRO
FACOM ATD1X250 PRO-TWIST SCREWDRIVER POZI 1 X 250 MM
FACOM SLOTTED HEAD SCREWDRIVER 3.5 X 100MM - SAFETY LOCK SYSTEM
ROEBUCK POZIDRIV SCREWDRIVER 100 X NO.2
STANLEY FMHT0-62624 FATMAX SCREWDRIVER PZ 2 X 125MM
BAHCO 9715-14-250 SLOT SCREWDRIVER 5X14X250
ROEBUCK TORX SCREWDRIVER SIZE T40 X 130MM 827103
FACOM ATWH10X175CK PRO-TWIST SCREWDRIVR FLARED 10 X 175 MM HAMMER THRU
INGERSOLL RAND EAK62H 2-PC ANVIL KIT OF 3/4IN STANDARD 6IN EXTENDED
BAHCO 700-3-50 PRECISION SCREWDRIVER FLAT 3 X 50
BAHCO BE-8906 SCREWDRIVER ERGO TX 6X75
STANLEY 0-65-335 FATMAX SCREWDRIVER PZ 1 X 100MM
STANLEY 0-65-094 FATMAX SCREWDRIVER PARALLEL 5.5 X 150
FACOM ATWHH2.5X75 PRO-TWIST SCREWDRIVER HE X 2.5 X 75 MM
BAHCO BE-7805 NUT DRIVER ERGO