Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 032050 3367 SCREWDRIVER TX8/60 K'FORM STAINLESS
WERA 032050 3367 SCREWDRIVER TX8/60 K'FORM STAINLESS
Screwdriver Wera
References
wera:
05032050001
rubix:
2517731
ean:
4013288107473
Technical specifications
Imprint
Torx
Imprint size
TX8
Blade length
60
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 032050 3367 SCREWDRIVER TX8/60 K'FORM STAINLESS
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX8
Blade length
60
mm
Length
141
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.06
excl. VAT
/
Each
£
9.67
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO B194.005.075 SCREWDRIVER TORX T5X75
FACOM SCREWDRIVER AR.4X100
BAHCO 6709PH-2 SOCKET 1/4
BAHCO BE-8630 SCREWDRIVER ERGO PH3X150
FACOM ATX20X150 PRO-TWIST SCREWDRIVER TOR X 20 X 150 MM
BAHCO BE-8629 SCREWDRIVER ERGO PH2X125
WERA 032056 3367 SCREWDRIVER TX27/115 K'FORM STAINLESS
GEDORE 1845225 2154SK 5.5 3C-SCREWDRIVER WITH STRIKING CAP 5.5 MM
BAHCO BE-7813 NUT DRIVER ERGO
WERA 110006 335 SCREWDRIVER SLOTTED 0.8/4.0/200 K'FORM+
WERA 009325 355PZ SCREWDRIVER PZ4/200 K'FORM+
WERA 032032 3355 SCREWDRIVER PZ2/100 K'FORM STAINLESS
FACOM ATP2X125ST PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM STAINLESS
BAHCO 7409TORX-T40 SOCKET DRIVER 3/8IN
WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+