References
Stahlwille:08030004
Rubix:2018723
EAN:4018754010660



Product details : STAHLWILLE 08030004 5/16 PHILLIPS BITS NO:4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x9x31 mm |
|---|---|
| Logistic Weight | 12 g |
| Imprint | phillips (ph) |
| Imprint size | ph4 |
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Usually arrives within 14 working days
