BAHCO 1996M-2.5 SCRWD OFFSET 1996M HEX BALL END 2.5


Metric Long Ball End Hex L-Keys with Phosphate Finish

References
bahco:1996M-2.5
rubix:80348868
ean:7314150122660
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint sizeM2,5
Length114 mm
See all Specifications

Product details : BAHCO 1996M-2.5 SCRWD OFFSET 1996M HEX BALL END 2.5


Strengths

Sturdy high quality steel|Higher accuracy in the tip|Easy identification size stamped into blade|Hexagonal ball point on the long arm|Easier access at different angles thanks to the ball end for more efficient work and time saver|Higher torque due to the longer arm provides higher torque transmission and accessibility

Technical specifications


Attributes
Logistic Weight10 g
ImprintHex / Allen
Imprint sizeM2,5
Length114 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 1.75 excl. VAT
/ Each
£ 2.10 incl. VAT
  • Usually arrives within 14 working days