ROEBUCK BALL HEX WRENCH LONG ARM 4MM
Ballpoint wrenches - long arm - metric phosphate
See technical informationSee documentsReferences
Superseded Ref:5095529
Roebuck:4981726
Rubix:102184
EAN:3660338516733

Documents
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 4MM
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4 mm |
| Length | 144 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
- In stock: Next day delivery
