83H - Long male metric Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 2,5 |
Length | 85 mm |
Logistic Weight | 4 g |
---|---|
Packaged dimensions (D x W x H) | 88x20x2 mm |
Package weight | 4 g |
Imprint | Hex / Allen |
Imprint size | 2,5 |
Length | 85 mm |
Finishing | Phosphate |
Usually arrives within 14 working days