Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 6MM BALL END HEX KEY 42 KEL 6
GEDORE 6MM BALL END HEX KEY 42 KEL 6
Pin face wrench ball head 42 KEL
References
gedore:
42 KEL 6
rubix:
114A7444
manufacturer :
6370680
ean:
4010886637067
Technical specifications
Imprint
Hex / Allen
Imprint size
6mm
Length
186
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6MM BALL END HEX KEY 42 KEL 6
Hexagon Allen key, extra long 6 mm GEDORE vanadium steel 59CrV4, chrome-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6mm
Length
186
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.61
excl. VAT
/
Each
£
9.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6MMVDE INHEX SOCKET VDE IN 19 6
FACOM 84TZ.5SLS T-HANDLE METRIC HEX KEY 5MM - SAFETY LOCK SYSTEM
WERA 022704 3950PKL HEX KEY 4.0/137 LONG BALLEND STAINLESS
FACOM HEXAGONAL KEY 82H.9
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 14MM
FACOM HEXAGONAL KEY 82H.3/4
FACOM 5MM BALL END LONG HEX KEY 83S.5L
WERA 021620 950L HEX KEY 4.0/140 LONG CHROME PLATED
ROEBUCK TORX KEY WRENCH SET 9 PIECE T10 TO T50
ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
WERA 027107 950PKL BM HEX KEY 6.0/180 LONG BALLEND BLACKLASER
GEDORE HEX KEY 42 4
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 10.MM
ROEBUCK HEX WRENCH SHORT ARM 14MM
WERA 024165 967L TORX KEY HF TX25/104 LONG BLACKLASER