Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 2501046 3/8 INCH DRIVE X 15/16 A/F HD CROW-FOOT
STAHLWILLE 2501046 3/8 INCH DRIVE X 15/16 A/F HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
References
stahlwille:
02501046
rubix:
4527173
ean:
4018754204373
Technical specifications
Length
54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 2501046 3/8 INCH DRIVE X 15/16 A/F HD CROW-FOOT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
51,2
x
54
mm
Logistic Weight
130
g
Length
54
mm
Weight
129
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.92
excl. VAT
/
Each
£
81.50
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
BAHCO 2M-46-50 RING WRENCH
STAHLWILLE 02200014 3/8 INCH DRIVE X 14MM CROW FOOT SPANNER
ROEBUCK SLOGGING RING SPANNER 1.3/8 A/F
FACOM 440.3/8 COMBINATION WRENCH 3/8 INCH A/F
STAHLWILLE 41MM HEAVY DUTY RING SPANNERS
BAHCO 1949M-14-17 OPEN RING WRENCH
FACOM 55A.11X13 55A OFFSET RING SPANNER METRIC 11 X 13MM
FACOM COMBINATION WRENCH 41.8
ROEBUCK ADJUSTABLE WRENCH 10 INCH PHOSPHATE 713011074014
STAHLWILLE 58211017 17MM OPEN END INSERT TOOL 9 X 12
GEDORE 22X24MMFLATRINGSPANN 4 22X24
BRITOOL EXPERT COMBI WRENCH 7/16 INCH
GEDORE D/ENDED SOCKET WRENCH 8MM 1616358 25-PK 8
STAHLWILLE 3/8 INCH DRIVE X 13/16 AF CROW-FOOT
STAHLWILLE 01200009 1/4 INCH DRIVE X 9MM CROW FOOT SPANNER