References
Gedore:101
Rubix:80130362
Manufacturer :8722880
EAN:4010883872287

Documents
Product details : GEDORE AUTO PUNCH 8722880 101
Automatic centre punch with tip and protective hand guard For one hand operation Automatic impact release by spring mechanism Impact power infinitely adjustable between 60 - 130 N With 2C hand protection for comfortable and safe working Nickel-plated Spare tip E-101
Technical specifications
Attributes
| Logistic Weight | 145 g |
|---|---|
| Diameter | 4 mm |
| Length | 130 mm |
| Weight | 145 g |
Show UNSPSC/ECL@SS
£ 62.89 excl. VAT
/ Each
£ 75.47 incl. VAT
- Delivery usually within ( 8 ) days
