Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM 247.G8SLS SHEATHED PIN PUNCH 8MM - SAFETY LOCK SYSTEM
FACOM 247.G8SLS SHEATHED PIN PUNCH 8MM - SAFETY LOCK SYSTEM
247.GSLS - Sheathed nail breakers - SLS
References
facom:
247.G8SLS
rubix:
2588832
ean:
3662424051708
Technical specifications
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 247.G8SLS SHEATHED PIN PUNCH 8MM - SAFETY LOCK SYSTEM
Cup and cap press
- Fitted to valve lifter Ref U.13L, the cup replaces the screw, the cap is fitted between the two nozzles.
- U.13DB : 16-valve engines.
Technical specifications
Attributes
Diameter
12
mm
Length
185
mm
Weight
0.17
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.94
excl. VAT
/
Each
£
56.33
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT AUTO CENTER PUNCH 7MM E150504
ROEBUCK WAD PUNCH 17MM
ROEBUCK BELT PUNCH 5MM
GEDORE 2MM PIN PUNCH SET 119-2
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 2.5MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
FACOM 3MM NAIL SET PUNCH 247.3
FACOM DRIFT PUNCH 249.10
BAHCO 3734-4 COTTER PIN PUNCH
GEDORE DRIFT PUNCH 99-10-5
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 7MM
GEDORE 35MM ARC PUNCH 570035
FACOM DRIFT PIN PUNCH 2MM 246.2
BAHCO 3734-2 COTTER PIN PUNCH
ROEBUCK BELT PUNCH 9MM