FACOM 251A.1 PRECISION SLEEVED DRIFT PUNCHES -09MM


251A - Precision pin punches with guiding sleeve

References
facom:251A.1
rubix:395A5225
ean:3148511601457
brand logo
brand logo
Technical specifications

Product details : FACOM 251A.1 PRECISION SLEEVED DRIFT PUNCHES -09MM


251A - Precision pin punches with guiding sleeve
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Rod hardness from 52 to 57 HRc depending on the size.
-Presentation: galvanised body, burnished rod. Useful length 22 mm.

Strengths

This pin-punch has a sliding rod inside a guide sleeve that avoids buckling even in small dimensions.

Technical specifications


Attributes
Logistic Weight7 g
Packaged dimensions (D x W x H)70x5x5 mm
Package weight7 g
Diameter3 mm
Length70 mm
Weight5 g
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
  • Usually arrives within 14 working days