References
Roebuck:4968955
Rubix:012443
EAN:3660338515439
Documents
Product details : ROEBUCK BELT PUNCH 15MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
| Diameter | 15 mm |
|---|---|
| Length | 15 mm |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
- In stock: Next day delivery

