GEDORE 12X150MM PIN PUNCH 119-12


Pin punch 12mm

References
gedore:119-12
rubix:116A3575
manufacturer :8759960
ean:4010883875998
brand logo
brand logo
Technical specifications

Product details : GEDORE 12X150MM PIN PUNCH 119-12


Pin punch 12 mm Acc. to DIN 6450 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished No. 119-175 with pilot Special types or sizes on request * not standardised

Technical specifications


Attributes
Logistic Weight170 g
Diameter12 mm
Length150 mm
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
  • Usually arrives within 14 working days