Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
STAHLWILLE 108 150X2.5 70070001 108/150.X2,5 PARALLEL PIN PUNCH
STAHLWILLE 108 150X2.5 70070001 108/150.X2,5 PARALLEL PIN PUNCH
Parallel pin punches
References
stahlwille:
70070001
rubix:
80192080
ean:
4018754040612
Technical specifications
Diameter
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 108 150X2.5 70070001 108/150.X2,5 PARALLEL PIN PUNCH
DIN 6450, octagonal, chrome vanadium, lacquered silver.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
11
x
151
mm
Logistic Weight
65
g
Diameter
2.5
mm
Length
150
mm
Handle
Octagonal
Weight
65
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.38
excl. VAT
/
Each
£
8.86
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
FACOM 256.2,5 CENTRE PUNCH 256.25
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
GEDORE BENDING BAR 137-600
FACOM 249.G6SLS SHEATHED DRIFT PUNCH 6MM - SAFETY LOCK SYSTEM
FACOM DRIFT PIN PUNCH 2MM 246.2
GEDORE PUNCH 99 12-4
FACOM NAIL SET 247.G8
STAHLWILLE 70060008 104/120.X.5-DRIFT PUNCH
GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5
FACOM DRIFT PUNCH 248.8
ROEBUCK WAD PUNCH 13MM
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
ROEBUCK BELT PUNCH 24MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
ROEBUCK WAD PUNCH 20MM