References
Gedore:570035
Rubix:117A1398
Manufacturer :4619540
EAN:4017981570350

Documents
Product details : GEDORE 35MM ARC PUNCH 570035
Special steel. Body finished in Gedore blue paint and polished cutting area. It has heat treatment. Suitable for stamping rubber or plastic parts according to the specific diameter.
Arc punch 35 mm To DIN 7200 Form A For stamping out cardboard, leather, rubber, sealing materials and other soft materials Cutting edge hardened Shaft blue varnished
Technical specifications
Attributes
| Logistic Weight | 690 g |
|---|---|
| Diameter | 35 mm |
| Length | 195 mm |
| Weight | 0.69 g |
Show UNSPSC/ECL@SS
£ 47.20 excl. VAT
/ Each
£ 56.64 incl. VAT
- Delivery usually within ( 8 ) days
