References
Roebuck:4968952
Rubix:012440
EAN:3660338515408
Documents
Product details : ROEBUCK BELT PUNCH 10MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Length | 10 mm |
Show UNSPSC/ECL@SS
£ 4.46 excl. VAT
/ Each
£ 5.35 incl. VAT
- In stock: Next day delivery

