Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM NAIL SET 247.G3
FACOM NAIL SET 247.G3
247G- Sheathed nail sets
References
facom:
247.G3
rubix:
1233065
ean:
3148511587911
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM NAIL SET 247.G3
247G- Sheathed nail sets
-Head treated 36-44 HRc.
-Tip hardened 52-60 HRc.
Technical specifications
Attributes
Logistic Weight
101
g
Packaged dimensions (D x W x H)
190
x
20
x
20
mm
Package weight
101
g
Diameter
10
mm
Width
185
mm
Length
185
mm
Handle
With
Weight
0.106
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.13
excl. VAT
/
Each
£
12.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM DRIFT PUNCH 249.8
ROEBUCK PIN PUNCH 100 X 2.5MM
BAHCO 3734N-2-150 DRIFT PUNCH
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.5MM
BAHCO SB-3734N-2-150 DRIFT PUNCH
GEDORE 119-6 PIN PUNCH 6 MM
ROEBUCK 533-3/CV-B/RBK SPRING PIN PUNCH 3.0MM
ROEBUCK BELT PUNCH 15MM
BRIT EXP DRIFT PUNCH 8MM
FACOM NAIL SET 247.8
ROEBUCK WAD PUNCH 9MM
BAHCO 3734-2 COTTER PIN PUNCH
FACOM NAIL SET 247.G4
ROEBUCK BELT PUNCH 21MM
STAHLWILLE 150 X 6MM PIN PUNCH 70070005