Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3734-5 COTTER PIN PUNCH
BAHCO 3734-5 COTTER PIN PUNCH
Punch set 3734
References
bahco:
3734-5
rubix:
203A7867
ean:
7314151834333
Technical specifications
Diameter
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3734-5 COTTER PIN PUNCH
Execution: Copper-coloured, lacquered, with safe impact head. Material: Vanadium extra. Octagonal DIN 6450 shape C.
Technical specifications
Attributes
Logistic Weight
65
g
Diameter
5
mm
Length
150
mm
Handle
octogonal shank
Weight
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.16
excl. VAT
/
Each
£
8.59
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROEBUCK 20420BP PIN PUNCHES AIRGRIP 2 - 8MM 6 PIECE SET
BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
BAHCO 3659/8T DRIFT PUNCHES SET
IRWIN MARPLE SET 5 CHISEL MS500
STANLEY 4-18-331 FATMAX FLOOR CHISEL 3 X 11
BRITOOL EXPERT DRIFT PUNCH 6MM E418234
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
BOSCH 280MMSDSMAXFLATCHIS 1618600210
FACOM 7PC PIN PUNCH STD MOD 249.JT7
ROEBUCK CROSSCUT CHISEL 200MM
GEDORE RED R91400061 18MM X 400MM POINT CHISEL
ROEBUCK BELT PUNCH 21MM
FACOM 249.G10 PARALLEL PUNCH 230 X 9.80MM
GEDORE RED R91140051 26MM X 300MM FLAT CHISEL
FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20