Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 24 X 26MM
BRITOOL EXPERT OPEN ENDED WRENCH 24 X 26MM
Fixed and variable opening wrench Expert
References
expert:
E111201
rubix:
2015020
ean:
3258951112014
Technical specifications
Opening
24
Length
266
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 24 X 26MM
Technical specifications
Attributes
Opening
24
Length
266
mm
Weight
318
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.07
excl. VAT
/
Each
£
19.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
304 13X15 HALF-MOONRINGSPANNER
STAHLWILLE 03490060 1/2 INCH DRIVE X 1.3/8 AF CROW-RING
ROEBUCK SS26RING SLOGGING RING SPANNER 1.5/8 A/F
GEDORE 19MM SH COMBIWRENCH 534 19
BRITOOL EXPERT OFFSET COMBINATION WRENCH 21MM
GEDORE 50MM RING SPANNER 2 A 50
FACOM 467BR.13 FAST OPENEND RATCHET WRENCH 13MM
GEDORE 7 XL 21 21MM COMBINATION SPANNER EXTRA LONG 340MM 6080410
ROEBUCK OPEN END PODGER SPANNER 41MM
FACOM 44.13X17 44 OPEN END JAW SPANNERS METRIC 13 X 17MM
BRITOOL EXPERT GEARWRENCH WRENCH 22MM
WERA 073279 JOKER WRENCH RATCHET COMBI 19MM SB
BAHCO 1936M-12-13 TUBULAR HEX SOCKET WRENCH
FACOM COMBINATION WRENCH 41.23
ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM