RIDGID 31005 heavy duty pipe wrench 8 INCH


Pipe Pliers Adjustable

References
ridgid:31005
rubix:202A5461
ean:0095691310057
brand logo
brand logo
Technical specifications
Opening25 mm
Length200 mm
See all Specifications

Product details : RIDGID 31005 heavy duty pipe wrench 8 INCH


Sturdy, cast iron housing and I-profile handle with movable forged angled jaws, with self-cleaning thread and replaceable angle and heel jaw.

Strengths

Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.
Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A

Technical specifications


Attributes
Opening25 mm
Length200 mm
Weight300 g
Show UNSPSC/ECL@SS
£ 48.58 excl. VAT
/ Each
£ 58.30 incl. VAT
  • Usually arrives within 14 working days