KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM


Tube clamping wrench Knipex

References
knipex:83 61 010
rubix:388A3725
ean:4003773077602
brand logo
brand logo
Technical specifications
Opening42 mm
Length330 mm
See all Specifications

Product details : KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM


Guard prevents operators' fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)330x70x25 mm
Logistic Weight955 g
Opening42 mm
Length330 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 56.48 excl. VAT
/ Each
£ 67.78 incl. VAT
  • Usually arrives within 14 working days