Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROEBUCK PIPE WRENCH 90, SIZE 4IN
ROEBUCK PIPE WRENCH 90, SIZE 4IN
Pipe wrench 90°
References
roebuck:
5074224
rubix:
2525733
ean:
3660338342011
Technical specifications
Opening
130
mm
Length
750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIPE WRENCH 90, SIZE 4IN
Standard: DIN 5234
Chrome vanadium steel, hot forged and hardened.
Double staggered teeth, hardened separately by induction.
Double T-profile, strengthened guide sleeve, polished teeth.
German manufacture
Technical specifications
Attributes
Opening
130
mm
Length
750
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.86
excl. VAT
/
Each
£
281.83
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
GEDORE RED R27160021 24 PIPE WRENCH
48 RIGID STILLSON
GEDORE 14INPIPEWRENCH 227 14
KNIPEX 8360020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
BAHCO 361-18 STILLSON PIPE WRENCH 18IN
RIDGID NO 5 STRAP WRENCH 31365
FACOM LIGHT 90 DEG PIPE WRENCH 135A.14
ROEBUCK PIPE WRENCH S-TYPE, SIZE 1/2IN
FACOM STILLSON WRENCH 131A.24
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
IRWIN RECORD 300 SERIES STILLSON 14 INCH
BAHCO 144 3-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 28.4IN
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
GEDORE RED R27160016 18 INCH PIPE WRENCH