BAHCO 343 1-1/2IN SWEDISH MODEL CORNER COMBINATION PIPE WRENCH 420MM
Pipe Wrench
See technical informationSee documentsReferences
Bahco:343
Rubix:235A5036
EAN:7314150113743

Documents
Product details : BAHCO 343 1-1/2IN SWEDISH MODEL CORNER COMBINATION PIPE WRENCH 420MM
Strengths
•With combination jaws can grip both round and hexagonal objects such as nuts in confined spaces with gripping capacity up to 51 mm (2")
Anti-rust treated high-alloy steel with induction hardened teeth
Anti-rust treated high-alloy steel with induction hardened teeth
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Length | 420 mm |
| Opening capacity | 67 mm |
| Type | pipe wrench |
| Weight | 1420 g |
Show UNSPSC/ECL@SS
£ 71.78 excl. VAT
/ Each
£ 86.14 incl. VAT
- Delivery usually within ( 14 ) days
